TRON RECTIFIER FUSE

Item #: 540810

Cat #: KAC-15

UPC: 051712470155

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series Tron KAC high speed fuse, 15A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series Tron KAC high speed fuse, 15A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712470155, KAC-15

Specifications

Type: Rectifier, Fuse
Length: 4.375 in
Amps: 15
Volts AC: 600
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Type: Rectifier, Fuse
Amps: 15
Speed: High-Speed
Interrupt Rating DC: 200 kA
Length: 4.375 in
Volts AC: 600
Mounting: Bolt On