1
more
Compact Fluorescent Lamp, Twist Type, 105W, 4100K
Item #:
540811
Cat #:
SP105/41/MOG
UPC:
031293811851
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 105 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Screw (E39), Lumens: 6900, CRI: 80, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs. 470W Equivalent.
Overview
Compact Fluorescent Lamp, 105 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Screw (E39), Lumens: 6900, CRI: 80, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs. 470W Equivalent.
Also known as: 031293811851, SP105/41/MOG
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 105 |
Base: | Mogul Screw (E39) |
Volts AC: | 120 |
Lumens: | 6900 |
Color Rendering Index (CRI): | 80 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Base: | Mogul Screw (E39) |
Lumens: | 6900 |
Shape: | EL/mDT (Twister) |
Wattage: | 105 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)