HEAVY DUTY 19IN SWING FRAME 40U

Item #: 540823

Cat #: 7858100

UPC: 639889379527

to view pricing and more.
Documents & Guides
No Documents Available
Swing frame, large, with trim panel, for TS/ES, Heavy-duty version, material: Sheet steel, surface: Frame: Zinc-plated, Trim panel: Spray-finished, color: RAL 7035, supply includes: Locking rod system with double-bit lock insert, Material for attaching, description: For 600 mm and 1200 mm wide enclosures, 22 - 45 U, with trim panel, for mounting 482.6 mm equipment.

Overview

Swing frame, large, with trim panel, for TS/ES, Heavy-duty version, material: Sheet steel, surface: Frame: Zinc-plated, Trim panel: Spray-finished, color: RAL 7035, supply includes: Locking rod system with double-bit lock insert, Material for attaching, description: For 600 mm and 1200 mm wide enclosures, 22 - 45 U, with trim panel, for mounting 482.6 mm equipment.
Also known as: 639889379527, 7858100

Specifications

No Specifications Available