Decora Telephone Insert, 6P4C, Screw Terminals, Brown

Item #: 54083

Cat #: 40649

UPC: 078477229446

to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, Telephone Jack, Type 625, 6P4C, Flush Mount, Screw Terminals, Color: Brown.

Overview

Wallplate Insert, Decora, Telephone Jack, Type 625, 6P4C, Flush Mount, Screw Terminals, Color: Brown.

Leviton Decora telephone inserts are ideal where telephone connections are needed. Screw terminals ensure that the telephone connections are secure and reliable through the life of the product. Decora inserts are compatible with Leviton’s extensive line of Decora wallplates resulting in a neat, professional finish. These durable telephone inserts are available in a variety of colors.

Also known as: 078477229446, 40649

Specifications

Color: Brown
Mounting: Box
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Brown
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 1