Copper Compression Lug, 2 Hole, #8 AWG

Item #: 54088

Cat #: LCC8-38D-L

UPC: 074983382675

to view pricing and more.
Two-hole, long barrel lug, #8 AWG wire, 3/8 stud hole, 1 hole spacing.

Overview

Two-hole, long barrel lug, #8 AWG wire, 3/8 stud hole, 1 hole spacing.
Also known as: 074983382675, LCC8-38D-L

Specifications

Color: Red
Material: Copper
Stud Size: 3/8 in
Color: Red
Stud Size: 3/8 in
Material: Copper