Manual Starter, integral horsepower, NEMA M0, 600 VAC, 2P, 2 HP at 230 VAC, singlePH, NEMA 1

Item #: 540902

Cat #: 2510TBG1

UPC: 785901795513

to view pricing and more.
Manual Starter, integral horsepower, NEMA M0, 600 VAC, 2 pole, 2 HP at 230 VAC, single phase, no indicator, NEMA 1

Overview

Manual Starter, integral horsepower, NEMA M0, 600 VAC, 2 pole, 2 HP at 230 VAC, single phase, no indicator, NEMA 1

Square D Type M & T integral horsepower manual motor starters provide overload protection and On-Off control for small AC motors. Starters can be locked in the Off/Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. Starters are UL Recognized, CSA Certified and CE Marked for global applications. Integral Horsepower Manual Motor Starters. Designed for single or poly phase motors up to 10 HP. Designed for DC motors up to 2 HP. Provides easy manual “On-Off” control of small motors. Available with pushbutton or toggle operators. Provides reliable melting alloy overload protection for motors. Intended for industrial and commercial applications. Pilot lights and auxiliary contacts are available. Enclosed or open versions to suit most application environments. UL, CSA and CE approvals.

Also known as: 785901795513, 2510TBG1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65