EZFLOOD 78W COOL 3X3 SLIPFIT. 3 X

Item #: 540913

Cat #: EZLED78SF

UPC: 019813041117

Sign In or Register to view pricing and more.
Documents & Guides
EZFLOOD 78W COOL LED 3X3 SLIPFITTER 3 X 26W Bronze

Overview

EZFLOOD 78W COOL LED 3X3 SLIPFITTER 3 X 26W Bronze
Also known as: 019813041117, EZLED78SF

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 8859
Wattage: 78
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 8859