
Category 6 Patch Cord, Tangle-Free Latch, Off-White, 14' Length
Item #: 540997
Cat #: NK6PC14Y
UPC: 074983055494
to view pricing and more.
Documents & Guides
NetKey® Category 6 UTP Patch Cord with Tangle-Free Latch, Off-White, 14 Foot Length, 24 AWG
Overview
NetKey® Category 6 UTP Patch Cord with Tangle-Free Latch, Off-White, 14 Foot Length, 24 AWG
Connect your devices to your network with our reliable Cat 6 UTP patch cord, featuring a tangle-free latch for easy installation and reconfiguration.
Also known as: 074983055494, NK6PC14Y
Specifications
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | Off-White |
| Length: | 10 ft |
| Type: | CAT 6 |
| Gauge: | 24 AWG |
| Color: | Off-White |
| Type: | CAT 6 |
| Material: | Copper |
| Length: | 10 ft |