NK Copper Patch Cord, Category 6, Yellow

Item #: 540998

Cat #: NK6PC7YLY

UPC: 074983055739

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 7 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., yellow UTP cable.
Also known as: 074983055739, NK6PC7YLY

Specifications

Length: 7 ft
Material: Copper
Color: Yellow
Length: 7 ft
Color: Yellow
Material: Copper