Toggle Wallplate, 1-Gang, Thermoset, Ivory, Midway

Item #: 5410

Cat #: 80501-I

UPC: 078477153703

to view pricing and more.
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory.

Overview

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Ivory.

1-Gang Toggle Device Switch Wallplate, Midway Size, Ivory

Also known as: 078477153703, 80501-I

Specifications

Size: Midway
Type: Toggle Switch
Mounting: Device
Material: Plastic
Gangs: 1
Color: Ivory
Size: Midway
Mounting: Device
Gangs: 1
Type: Toggle Switch
Material: Plastic
Color: Ivory