TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 800 A - coil 110...125 V DC

Item #: 541136

Cat #: LC1F800FW

UPC: 389110790590

Sign In or Register to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 800 A - coil 110...125 V DC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 800 A - coil 110...125 V DC

TeSys F contactor, 3 poles (3NO), 800A/1000V AC-3, for motor applications up to 450kW@400V. It provides a low sealed consumption 110/120V DC coil, bolt terminals for bars or cables with lugs. For high operating rates until 600 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110790590, LC1F800FW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65