Breaker, Plug On, 10A, 2P, 120/240V, 10 kAIC CB

Item #: 541228

Cat #: BR210

UPC: 786676362757

to view pricing and more.
Breaker, 10 Amp, 2-Pole, BR, Plug-On, 10 kAIC, Wire Size #14 - 4, 120/240 Volt AC

Overview

Breaker, 10 Amp, 2-Pole, BR, Plug-On, 10 kAIC, Wire Size #14 - 4, 120/240 Volt AC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676362757, BR210

Specifications

Poles: 2
Amps: 10
Volts AC: 120/240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 10
Family / Style: BR