Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

Item #: 54129

Cat #: 20AD5P0A3AYNANC0

UPC: 820919254413

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC
Also known as: 820919254413, 20AD5P0A3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: AC, Drive
Horsepower: 3
Phase: 3
Amps: 5
Horsepower: 3
Volts AC: 480
Type: AC, Drive