Type Chh Tenant Circuit Breaker

Item #: 541428
Cat #: CHH2100H4X
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type Chh Tenant Circuit Breaker, Bolt-on, 2-pole, 100 Amp, 42 Kaic, 120/240 Vac

Overview

Type Chh Tenant Circuit Breaker, Bolt-on, 2-pole, 100 Amp, 42 Kaic, 120/240 Vac
Also known as: CHH2100H4X

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 100
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)