Drive, Adjustable Frequency, 40A, 22KW, 30HP, 480VAC

Item #: 54147

Cat #: 20AD040F3AYNANC0

UPC: 820919299940

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC
Also known as: 820919299940, 20AD040F3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Type: AC, Drive
Amps: 40
Phase: 3
Horsepower: 30
Amps: 40
Volts AC: 480
Type: AC, Drive