Disconnect Switch, Fusible, NEMA 12, 30A, 3P, 600VAC, Heavy Duty

Item #: 541584

Cat #: H361AVW

UPC: 785901208907

to view pricing and more.

Overview

Disconnect Switch, Fused, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901208907, H361AVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 600
Amps: 30
Standards: California Proposition 65