S200M MCB 230V 2

Item #: 541585

Cat #: S202M-C10

UPC: 016779550288

to view pricing and more.
Documents & Guides
ABBTB S202M-C10 S200M MCB 230V 2 POLE 10A C CURVE

Overview

ABBTB S202M-C10 S200M MCB 230V 2 POLE 10A C CURVE
Also known as: 016779550288, S202M-C10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Amps: 10
Volts DC: 125
Type: Trip Curve C
Interrupt Rating DC: 10 kA