S200M MCB 230V 2

Item #: 541586

Cat #: S202M-C20

UPC: 016779550318

Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S202M-C20 S200M MCB 230V 2 POLE 20A C CURVE

Overview

ABBTB S202M-C20 S200M MCB 230V 2 POLE 20A C CURVE
Also known as: 016779550318, S202M-C20

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 125
Amps: 20
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA