Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NC, 24VDC coil

Item #: 541627

Cat #: LP2K0601BD

UPC: 389110429407

to view pricing and more.
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NC, 24VDC coil

Overview

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NC, 24VDC coil

LP2K0601BD is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 6A AC-3 2.2kW@400V, it includes a 24V DC coil, 1NC auxiliary contact, a mechanical interlock and a pre-wired reversing circuit. LP2K0601BD is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 2.2kW@400V. Very compact, DIN-rail compatible, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It can be easily integrated into all control systems thanks to its 24V DC coil and 1NC built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Ready for connection to all control systems thanks to a 24V DC control voltage and 2NC built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).

Also known as: 389110429407, LP2K0601BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65