REXEL logo

Non-Slotted DIN Rail *** Discontinued ***

Item #: 541682
Cat #: 010150024
UPC: 804325414746
Sign In or Register to view pricing and more.
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.AL (TS 35). Material: Aluminum. Length: 1 Meters. H x W: 7.5mm x 35mm. *** Discontinued ***

Product Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.AL (TS 35). Material: Aluminum. Length: 1 Meters. H x W: 7.5mm x 35mm. *** Discontinued ***
Also known as: 804325414746, 010150024

Associated (55)

Frequently Bought Together (48)

Specifications

Length: 1 m
Material: Aluminum
Length: 1 m
Material: Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)