Non-Slotted DIN Rail

Item #: 541682

Cat #: 1SNS320001Z2056

UPC: 804325414746

to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.AL (TS 35). Material: Aluminum. Length: 1 Meters. H x W: 7.5mm x 35mm.

Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.AL (TS 35). Material: Aluminum. Length: 1 Meters. H x W: 7.5mm x 35mm.
Also known as: 804325414746, 1SNS320001Z2056

Specifications

Length: 1 m
Material: Aluminum
Length: 1 m
Material: Aluminum