Drive, Adjustable Frequency, 11A, 5.5KW, 7.5HP, 480VAC

Item #: 54179

Cat #: 20AD011A3AYNANC0

UPC: 820919239878

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC, Panel Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC, Panel Mount
Also known as: 820919239878, 20AD011A3AYNANC0

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Type: AC, Drive
Amps: 11
Horsepower: 7.500
Phase: 3
Volts AC: 480
Amps: 11
Mounting: Panel
Type: AC, Drive
Horsepower: 7.500