This product has been discontinued.

Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud, Brown
Item #: 54183
Cat #: LCAS2-56-Q
UPC: 074983225309
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, short barrel with window lug, 2 AWG wire, 5/16" stud hole, Copper, Brown
Overview
One-hole, short barrel with window lug, 2 AWG wire, 5/16" stud hole, Copper, Brown
One-hole, short barrel with window lug, #2 AWG wire, 5/16 stud hole.
Also known as: 074983225309, LCAS2-56-Q
Specifications
| Color: | Brown |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 2 |
| Color: | Brown |
| Mounting: | 1-Hole |
| Stud Size: | 5/16 in |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 |