Molded Case Circuit Breaker

Item #: 541898

Cat #: HND312T56WPN

UPC: 782113530307

to view pricing and more.
Type: OPTIM 550 Design, Amperage Rating: 1200A, Interrupt Rating: 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Number Of Poles: Three-pole, Voltage Rating: 600 Vac, Trip Type: Electronic LSIG, Circuit Breaker Type: HND

Overview

Type: OPTIM 550 Design, Amperage Rating: 1200A, Interrupt Rating: 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Number Of Poles: Three-pole, Voltage Rating: 600 Vac, Trip Type: Electronic LSIG, Circuit Breaker Type: HND

Eaton Series C electronic molded case circuit breaker, NG-frame, HND, Complete breaker, OPTIM 550, Electronic LSIG trip, Three-pole, 1200A, 600 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz

Also known as: 782113530307, HND312T56WPN

Specifications

Poles: 3
Amps: 1200
Poles: 3
Amps: 1200