This product may not be available in all locations.
3
more
Safety Switch, HD, Fusible, 60A, 4W, 3P, 1 Neutral, 50HP, 600VAC/DC, NEMA 3R
Item #:
54192
Cat #:
H362NRB
UPC:
78590112249
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Heavy Duty, Fusible, 60 Amp, 4-Wire, 3-Pole, 1 Neutral, 50 Horse Power, 600 Volt AC/DC, NEMA 3R, Bolt on Hub Provision
Overview
Safety Switch, Heavy Duty, Fusible, 60 Amp, 4-Wire, 3-Pole, 1 Neutral, 50 Horse Power, 600 Volt AC/DC, NEMA 3R, Bolt on Hub Provision
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 60A and is UL listed with a NEMA 3R rating of protection. This 3-pole switch has operational voltage ratings of & 600VAC/DC. The enclosure is made of galvannealed steel and has a neutral (factory installed). This fusible disconnect has a short circuit current rating, of 10kA to 200kA. This safety switch accepts H,J,K,L,Rfuse types and is surface mounted. This switch comes with an 18 months warranty.
Also known as: 78590112249, H362NRB
Specifications
Poles: | 3 |
Type: | Safety Switch |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Horsepower: | 50 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Type: | Safety Switch |
Mounting: | Surface |
Horsepower: | 50 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)