Reducing Bushing, Threaded, 2 x 1", Steel

Item #: 54193

Cat #: RE63-TB

UPC: 786210069692

to view pricing and more.
Documents & Guides
Reducing Bushing, 2 x 1 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2 x 1 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Type RE Reducers are dust-ignition proof, explosionproof, and for use in hazardous and non-hazardous locations. All reducers have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires

Also known as: 786210069692, RE63-TB

Specifications

Diameter: 1 in, 2 in
Material: Steel
Finish: Zinc
Diameter: 1 in, 2 in
Finish: Zinc
Material: Steel