DUP RECEPT 20A/250VAC RED

Item #: 541933
Cat #: 5862-ARED
UPC: 785007528374
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red
Also known as: 785007528374, 5862-ARED

Specifications

Phase: 3
Type: Receptacle
Color: Red
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)