Enclosed Disconnect Switches HBLDS3SSVFD

Item #: 541967

Cat #: HBLDS3SSVFD

UPC: 783585242750

to view pricing and more.
Hubbell Wiring Device Kellems, Switches and Motor Controls, IndustrialGrade, VFD Drive, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Stainless Steel, NEMA 4X Enclosure

Overview

Hubbell Wiring Device Kellems, Switches and Motor Controls, IndustrialGrade, VFD Drive, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Stainless Steel, NEMA 4X Enclosure

NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.

Also known as: 783585242750, HBLDS3SSVFD

Features & Benefits

  • Formed in nonporous 304 stainless steel
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities
  • Accepts up to 2 Auxiliary contacts

Specifications

Material: Composite
Amps: 30
Wattage: 18 kW
Material: Composite
Wattage: 18 kW
Amps: 30