This product may not be available in all locations.
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Item #:
54203
Cat #:
800T-J2B
UPC:
781180635748
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J2B from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob maintained. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180635748, 800T-J2B
Specifications
Type: | Knob, 3-Position, Selector Switch |
Size: | 30 mm |
Color: | Black/White |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Knob, 3-Position, Selector Switch |
Color: | Black/White |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)