
Reducing Bushing, Size: 1-1/2" x 1", PVC Coated
Item #: 542053
Cat #: PRRE53
UPC: 784011209262
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size: 1-1/2 x 1 Inch, Material/Finish: Ferrous Metal/PVC Coated
Overview
Reducing Bushing, Size: 1-1/2 x 1 Inch, Material/Finish: Ferrous Metal/PVC Coated
PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Also known as: 784011209262, PRRE53
Specifications
| Diameter: | 1 1/2 in, 1 in |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in, 1 in |
| Material: | PVC Coated Steel |