
Sign In or Register to view pricing and more.
Documents & Guides
Appleton Mercmaster III ML Series Low Profile HID Luminaire With Cast Guard, Fixture Type: Wall, Lamp Type: 150 WTT Medium Incandescent, Lamp Wattage: 150 WTT, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Body And Guard, Fixture Wattage: 150 WTT, Width: 17.01 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Number Of Hubs: 5, Hub Size: 3/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed FixturesSuitable For Use In Marine And Wet Locations, And In A Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, R Use In Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Present, Oil Refineries, Pulp And Paper Mills, Chemical Plants, Food-Processing Areas, Inspection Facilities, Foundries, Power Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, And Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem
Overview
Appleton Mercmaster III ML Series Low Profile HID Luminaire With Cast Guard, Fixture Type: Wall, Lamp Type: 150 WTT Medium Incandescent, Lamp Wattage: 150 WTT, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Body And Guard, Fixture Wattage: 150 WTT, Width: 17.01 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Number Of Hubs: 5, Hub Size: 3/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed FixturesSuitable For Use In Marine And Wet Locations, And In A Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, R Use In Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Present, Oil Refineries, Pulp And Paper Mills, Chemical Plants, Food-Processing Areas, Inspection Facilities, Foundries, Power Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, And Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem
Also known as: 781381662772, MLWI152G1GLB
Specifications
No Specifications Available