This product has been discontinued.
Compression Lug, 1-Hole, Copper, Short Barrel, 4 AWG, 3/8" Stud, Gray
Item #:
54221
Cat #:
LCAS4-38-L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Short Barrel, 4 AWG, 3/8" Stud Size, Gray
Overview
Compression Lug, 1-Hole, Copper, Short Barrel, 4 AWG, 3/8" Stud Size, Gray
Also known as: LCAS4-38-L
Specifications
Material: | Copper |
Color: | Gray |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4 |
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 4 |
Customer Reviews
No reviews for this product
(0)