Lbl,THT,B427,1x2.25,Clr/Wt,3000RL,30538

Item #: 542240

Cat #: THT-64-427-3

UPC: 662820305385

to view pricing and more.
Documents & Guides
Open 3" Core Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 2.25 IN. Width: 1 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«81 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY 2461 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADY X Plus II Series Label Machine, TAGUSÖ Thermal Transfer Printer. Labels per Package: 3000. Wire Size: 0.24 in to 0.48 in Diameter. Print-On Area: 0.75 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4500, R6200. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 30538.

Overview

Open 3" Core Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 2.25 IN. Width: 1 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«81 Label Printer, BRADY 1244 Series Label Machine, BRADY 1344 Series Label Machine, BRADY 2461 Series Label Machine, BRADY IP« Series Label Printer, BRADY MVP Plus Series, BRADY X Plus II Series Label Machine, TAGUSÖ Thermal Transfer Printer. Labels per Package: 3000. Wire Size: 0.24 in to 0.48 in Diameter. Print-On Area: 0.75 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4500, R6200. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 30538.
Also known as: 662820305385, THT-64-427-3

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl