REXEL logo

CLSE TO CLG 2-75W MED White

Item #: 5423
Cat #: P3412-30
UPC: 785247341238
Sign In or Register to view pricing and more.
With a monochrome construction perfect for a contemporary home, this two-light fixture charms with its mushroom-shaped white glass shade. The look is clean and unobtrusive, playing on the freshness of crisp white. A traditional two-light close to ceiling fixture featuring a White Glass bowl in a White finish. The fixture is ideal in a bathroom setting or hall/foyer.

Product Overview

With a monochrome construction perfect for a contemporary home, this two-light fixture charms with its mushroom-shaped white glass shade. The look is clean and unobtrusive, playing on the freshness of crisp white. A traditional two-light close to ceiling fixture featuring a White Glass bowl in a White finish. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247341238, P3412-30

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 75
Diameter: 11 3/4 in
Color: White
Standards: California Proposition 65
Type: 2-Light, Close To Ceiling
Wattage: 75
Color: White
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 11 3/4 in
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)