Slotted Metric Duct, PVC, 100mm x 50mm x 2

Item #: 542319
Cat #: MC100X50IG2
UPC: 074983742875
Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 100mm W x 50mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 100mm W x 50mm H x 2M length, PVC, international gray.
Panduct® type MC metric narrow slot wiring duct, 100mm W x 50mm H x 2M length, PVC, international gray.
Also known as: 074983742875, MC100X50IG2

Specifications

Length: 2 m
Width: 100 mm
Height: 50 mm
Material: PVC
Color: International Gray
Length: 2 m
Height: 50 mm
Color: International Gray
Width: 100 mm
Material: PVC

Customer Reviews

No reviews for this product
(0)