Series R10000 Printer Ribbon, Orange, 8.8" Wide, 200' Long

Item #: 542340

Cat #: 13519

UPC: 754473135195

to view pricing and more.
Series R10000 Printer Ribbon, Orange, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, Orange, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Also known as: 754473135195, 13519

Specifications

Color: Orange
Length: 200 ft
Type: Printer Ribbon
Width: 8.800 in
Color: Orange
Type: Printer Ribbon
Length: 200 ft
Width: 8.800 in