This product has been discontinued.

28" Network, Enclosure, Cover, 11 Unit, 29.13" x 15.54" x 4.08"
Item #: 542414
Cat #: NSOBOX28BC
UPC: 883778503177
to view pricing and more.
Documents & Guides
28 Inch Network, Enclosure, with Panel Cover, 11 Unit, 29.13 Inch Height x 15.54 Inch Width x 4.08 Inch Depth
Overview
28 Inch Network, Enclosure, with Panel Cover, 11 Unit, 29.13 Inch Height x 15.54 Inch Width x 4.08 Inch Depth
Also known as: 883778503177, NSOBOX28BC
Features & Benefits
- Flush or surface mount enclosure
- Integral trim ring hides rough-in hole in sheet rock
- Hinged cover can be mounted to swing from either side
Specifications
| Color: | White |
| Mounting: | Wall |
| Height: | 29.130 in |
| Width: | 15.540 in |
| Depth: | 4.080 in |
| Color: | White |
| Height: | 29.130 in |
| Depth: | 4.080 in |
| Mounting: | Wall |
| Width: | 15.540 in |