2" Liquidtight Aluminum Flex, Type EFL, Gray, 100' Coil

Item #: 542425

Cat #: 038061

UPC: 714118380618

to view pricing and more.
Documents & Guides
2" Liquidtight Aluminum Flex, Type EFL - Extra Flexible - Aluminum Core, Thermoplastic PVC Jacket, Gray, 100' Coil

Overview

2" Liquidtight Aluminum Flex, Type EFL - Extra Flexible - Aluminum Core, Thermoplastic PVC Jacket, Gray, 100' Coil
Also known as: 714118380618, 038061

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Diameter: 2 in
Material: Aluminum
Package Type: Coil
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Jacket: PVC
Length: 50 ft
Material: Aluminum
Family / Style: SEALTITE®
Color: Gray
Diameter: 2 in
Package Type: Coil
Type: EF - Extra Flexible