3" Adjustable Gimbal, White/Black

Item #: 542431

Cat #: 3009WHBB

UPC: 623961384646

to view pricing and more.
Documents & Guides
3 Inch Trim Adjustable 35 Degree Gimbal White With Black Baffle

Overview

3 Inch Trim Adjustable 35 Degree Gimbal White With Black Baffle

Adjustable flush gimbal trim is designed for use with IC or Non-IC AIRTITE™ 3" Halo small aperture line and low voltage housings. This die-cast trim is available in multiple finishes to match interior decor. Adjustable gimbal trim uses MR16 low voltage or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 35° tilt, and –15° reverse tilt and 360° orientation within housing.

Also known as: 623961384646, 3009WHBB

Specifications

Type: Adjustable Trim
Diameter: 3 in
Color: Black, White
Angle: 35°, 360°
Type: Adjustable Trim
Color: Black, White
Diameter: 3 in
Angle: 35°, 360°