Starter, Size 1, 27A, 600VAC, 240VAC Coil, Non-Reversing, 3P, Open

Item #: 54253

Cat #: 8536SCO3V03

UPC: 785901872139

Sign In or Register to view pricing and more.
Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901872139, 8536SCO3V03

Specifications

Size: 1
Type: Starter, Non-Reversing
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Type: Starter, Non-Reversing