Disconnect Switch, Fusible, NEMA 12K, 30A, 3P, 600VAC, Neutral

Item #: 542678

Cat #: H361NAWK

UPC: 785901482000

to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts

Overview

Disconnect Switch, Fused, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts
Also known as: 785901482000, H361NAWK

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 600
Amps: 30
Standards: California Proposition 65