to view pricing and more.
Documents & Guides
No Documents Available
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Reflector Type: Basic Specular, Material: Stainless Steel (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps
Overview
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Reflector Type: Basic Specular, Material: Stainless Steel (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps
Also known as: 780321142626, G4L2-T8-BLS
Specifications
No Specifications Available