This product may not be available in all locations.
Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')
Item #:
54274
Cat #:
1492-CAB025B69
UPC:
611320185874
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired, Cable for 1769-IQ16 and -IQ16F Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 2.5 meter (8.2 Foot)
Overview
Pre-Wired, Cable for 1769-IQ16 and -IQ16F Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 2.5 meter (8.2 Foot)
Also known as: 611320185874, 1492-CAB025B69
Specifications
Conductors: | 20 |
Family / Style: | 1492 |
Type: | Pre-Wired Cable |
Gauge: | 22 |
Length: | 2.500 m |
Conductors: | 20 |
Type: | Pre-Wired Cable |
Length: | 2.500 m |
Family / Style: | 1492 |
Gauge: | 22 |
Customer Reviews
No reviews for this product
(0)