REXEL logo

Pipe Mkr,B946,S-1,Red,FIRE MAIN,1/CQ

Item #: 542745
Cat #: 7109-1
UPC: 754473902353
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Fire Systems - Pressure Sensitive Vinyl, Style 1, FIRE MAIN. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Red. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 1. Legend: FIRE MAIN. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Red. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 90235.

Overview

Self-Sticking Pipe Marker for Fire Systems - Pressure Sensitive Vinyl, Style 1, FIRE MAIN. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Red. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 1. Legend: FIRE MAIN. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Red. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 90235.
Also known as: 754473902353, 7109-1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)