This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LABXPERT™ Series Self-Laminating Polyester Labels - Black on Clear/White. Brand Name: Brady®. Sub Brand: LABXPERT™ Series. Type: Label. Special Features: Excellent Cold-Weather Performance, Low Profile, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Hot Water Bath (100C) Application, Performs Well in Liquid Nitrogen Applications, Self-Laminating. Application: Laboratory ID - Bottle, Tube & Vial, Laboratory ID - Cryo Vial. Standard: ASTM D 1000. Color: Black on Clear/White. Material: Brady B-461 Polyester. Height: 2.625 IN. Width: 1 IN. Thickness: 0.0019 IN. Temperature Range: -320 to 230 DEG F. Printer Type: LABXPERT™ Handheld Label Maker. Labels per Package: 150. Print-On Area: 1 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 60943. *** Discontinued ***
Overview
LABXPERT™ Series Self-Laminating Polyester Labels - Black on Clear/White. Brand Name: Brady®. Sub Brand: LABXPERT™ Series. Type: Label. Special Features: Excellent Cold-Weather Performance, Low Profile, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Hot Water Bath (100C) Application, Performs Well in Liquid Nitrogen Applications, Self-Laminating. Application: Laboratory ID - Bottle, Tube & Vial, Laboratory ID - Cryo Vial. Standard: ASTM D 1000. Color: Black on Clear/White. Material: Brady B-461 Polyester. Height: 2.625 IN. Width: 1 IN. Thickness: 0.0019 IN. Temperature Range: -320 to 230 DEG F. Printer Type: LABXPERT™ Handheld Label Maker. Labels per Package: 150. Print-On Area: 1 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 60943. *** Discontinued ***
Also known as: 662820609438, XSL-75-461
Specifications
No Specifications Available