Non-Metallic Sheathed Cable Connector, Two Screw, Straight, Knockout 2"

Item #: 54285

Cat #: 3307

UPC: 786210033075

Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Sheathed Cable Connector, Two Screw, Straight, Knockout 2 Inch, Cable Range 1.150 - 1.980 Inch, Malleable Iron with Zinc Plating

Overview

Non-Metallic Sheathed Cable Connector, Two Screw, Straight, Knockout 2 Inch, Cable Range 1.150 - 1.980 Inch, Malleable Iron with Zinc Plating

Non-Metallic Sheathed Cable Two-Screw Connectors have a threaded saddle that means screws don't travel or extend beyond the connector body as it's clamped to the cable.

Also known as: 786210033075, 3307

Specifications

Material: Malleable Iron
Diameter: 2 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 2 in