Disconnect Encl. 48.00x37.38x1

Item #: 54298

Cat #: A48SA3816LP

UPC: 783510330903

to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, Type 12, 48.00x37.38x16.00, Steel

Overview

Disconnect Enclosure with Handle, Type 12, 48.00x37.38x16.00, Steel

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510330903, A48SA3816LP

Specifications

Depth: 16 in
Mounting: Surface
Width: 38 in
Height: 48 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 16 in
Width: 38 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Mounting: Surface
Height: 48 in
Material: Steel