LIGHT EM IND 12V 100W

Item #: 543002

Cat #: N4X14-12V

UPC: 782520822019

to view pricing and more.
DUL N4X14-12V LIGHT EM IND 12V 100W

Overview

DUL N4X14-12V LIGHT EM IND 12V 100W
Also known as: 782520822019, N4X14-12V

Specifications

Wattage: 20
Color: Gray
Material: Thermoplastic
Volts DC: 12
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 20
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: Gray
Volts DC: 12
Light Technology: Incandescent