Cable, Digital I/O Ready, 20 Cond., 18 AWG, 1.0m, (3.28')

Item #: 54342

Cat #: 1492-CAB010RTN18

UPC: 611320185843

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 1.0 Meter (3.28 Foot)

Overview

Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 1.0 Meter (3.28 Foot)
Also known as: 611320185843, 1492-CAB010RTN18

Specifications

Type: Digital I/O Cable
Gauge: 18 AWG
Family / Style: 1492
Length: 1 m
Type: Digital I/O Cable
Family / Style: 1492
Gauge: 18 AWG
Length: 1 m