to view pricing and more.
Documents & Guides
1 Inch Flexible PVC Elbow, 0-90 Degree
Overview
1 Inch Flexible PVC Elbow, 0-90 Degree
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481158615, UAFAF
Specifications
| Diameter: | 1 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | Flexible |
| Diameter: | 1 in |
| Material: | PVC |
| Angle: | Flexible |
| Color: | Gray |
| Type: | Schedule 80 |